£25.49
Ex VAT
£30.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Reverse printed, self-adhesive and moulded from a vacuum-formed taktyle sheet, these 'Refuge Point' signs are suited for identifying key refuge areas for wheelchair users. Featuring moulded Braille to allow people with a visual impairment to read the sign, the product is available with or without photoluminescent which can glow for 10+ hours when fully charged. Complies with all relevant regulations to ensure compliance and consistency in the health and safety pictograms used.
Features and Benefits
• Matte plastic finish prevents reflection for easy visibility
• Available with or without photoluminescence to suit your requirements
• Braille feature allows those with limited or no sight to read the sign also
• Patented locating ring guides the hand to the centre of the sign to the information
• Smooth contoured text and pictograms
• Self-adhesive fixture is easy to operate and allows the product to be easily attached to your desired surface
Typical Applications
• Offices
• Event Spaces
• Stairways
• Toilets
• Industrial
Standards
• Conforms to PSPA CLass B material tested to DIN 67510 Part 1 - 4
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | Yes |
Brand | Taktyle |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | White |
Material | Photoluminescent Sheet |
Overall Height | 150mm |
Overall Width | 300mm |
Primary Colour | Green |
Sign Message | Refuge Point with Wheelchair Graphic |
Sign Type | Door Sign |
UNSPSC Code | 55121718 |