noscriptTaktyle Refuge Point Wheelchair Signs | Cromwell Tools

Taktyle

Taktyle Refuge Point Wheelchair Signs

2 Variations

Reverse printed, self-adhesive and moulded from a vacuum-formed taktyle sheet, these 'Refuge Point' signs are suited for identifying key refuge areas for wheelchair users. Featuring moulded Braille to allow people with a visual impairment to read the sign, the product is available with or without photoluminescent which can glow for 10+ hours when fully charged. Complies with all relevant regulations to ensure compliance and consistency in the health and safety pictograms used.

Features and Benefits
• Matte plastic finish prevents reflection for easy visibility
• Available with or without photoluminescence to suit your requirements
• Braille feature allows those with limited or no sight to read the sign also
• Patented locating ring guides the hand to the centre of the sign to the information
• Smooth contoured text and pictograms
• Self-adhesive fixture is easy to operate and allows the product to be easily attached to your desired surface

Typical Applications
• Offices
• Event Spaces
• Stairways
• Toilets
• Industrial

Standards
• Conforms to PSPA CLass B material tested to DIN 67510 Part 1 - 4
• Conforms to BS EN ISO 7010