£2212.59
Ex VAT
£2655.11
Inc VAT
Product Details
Product Specification
Product Documents
The unique multi-purpose material cutting station from Armorgard. The Armorgard CuttingStation™ is a unique purpose-built work station for cutting lengths of metal, such as conduit, cable tray and pipe. Integral health and safety features include fire-rated sound deadening foam to reduce noise pollution, and PVC screens to contain and protect from sparks. The chop saw is positioned on a rubber mat to reduce vibration, while the innovative design allows the chop saw to be positioned at a safe working height, minimising risk of accident or injury.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Charcoal Grey; RAL-7021 |
EAN | 5055945201048 |
ECLASS Code | 21100201 |
MFR Part No. | SS3 |
UNSPSC Code | 24102006 |