£91.49
Ex VAT
£109.79
Inc VAT
3 Variations Available
Product Details
Product Specification
The TRAFFIC-LINE Compact Bicycle Rack is a medium duty bicycle rack with wheel locators made from 16mm Ø tube. This bicycle rack provides an economical method of cycle storage.
Features and Benefits
• Fully Assembled for quick installation
• Suitable for mountain bike tyres up to 50mm in width
• Accessible from both sides
• Constructed in zinc plated steel for durability
Notes
• Supplied with fixings
Attribute | Value |
---|---|
Brand | Moravia |
Capacity | 4 Bikes |
Colour | Silver |
EAN | 5055520708825 |
Height | 255mm |
Length | 1210mm |
Material | Steel |
MFR Part No. | 169.15.334 |
Mounting | Floor Mounted Free Standing |
Product Type | Bike Rack |
UNSPSC Code | 24112401 |
Weight | 10kg |
Width | 330mm |