£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Wall Mounted Cycle Rack for individual cycle parking.
Features and Benefits
• Adjustable through 180 degrees
• Wall mounting - easily secured
• Compact and flexible design
• Zinc plated steel construction for durability
• Suitable for bicycles with up to 50mm tyre width
• Fully Assembled for quick installation
Typical Applications
• Domestic
• Company bicycle parks
• Public spaces
• Public and commercial buildings
• Schools
Notes
• Supplied with wall fixings
Attribute | Value |
---|---|
Brand | Moravia |
Capacity | 1 Bike |
Colour | Silver |
EAN | 5055520708849 |
Height | 335mm |
Length | 335mm |
Material | Steel |
MFR Part No. | 169.17.113 |
Mounting | Wall Mounted |
Product Type | Bike Rack |
UNSPSC Code | 24112401 |
Weight | 2.5kg |
Width | 90mm |