£4139.00
Ex VAT
£4966.80
Inc VAT
Product Details
Product Specification
This heavy duty steel bike shelter is designed for durability. Finished in an epoxy powder coated blue paint, the shelter can hold up to 7 bikes. Possesses galvanised side panels and a PVC roof to protect bicycles.
Features and Benefits
• UK Manufactured with a 3 year guarantee
• Supplied with some assembly required
• Constructed from heavy gauge steel framework of bolted components for resilience and stability
• Fitted with galvanised PVC roof and sides to protect bikes against weathering
• Staggered storage to prevent handle contact of the bikes
• Curved roof design and drainage gutters effectively lets rain and water trickle off without causing damage to the bikes
Typical Applications
• Workshops
• Institutional
• Industrial
Notes
• Comes with manufacturers 3 year guarantee
Attribute | Value |
---|---|
Additional Features | Fire-Resistant |
Brand | GPC |
Capacity | 7 Bikes |
Colour | Blue |
Height | 2230mm |
Length | 2600mm |
Material | PVC |
MFR Part No. | BCS03Z |
Mounting | Free Standing |
Product Type | Bike Shelter |
UNSPSC Code | 24112401 |
Weight | 285kg |
Width | 2480mm |