£87.49
Ex VAT
£104.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The TRAFFIC-LINE 'Sheffield' style Bicycle rack provides an economic, durable and effective solution to bicycle parking.
Features and Benefits
• Provides parking for 2 bicycles
• Accessible from both sides
• All steel construction
• Sub-surface fix
• Easily installed
• Manufactured from 48mm Ø tube and hot dip galvanised to ensure a long service life
Attribute | Value |
---|---|
Brand | Moravia |
Capacity | 2 Bikes |
Colour | Silver |
EAN | 5055520708863 |
Height | 1060mm |
Material | Steel |
MFR Part No. | 169.88.045 |
Mounting | Surface Mounted |
Product Type | Bike Stand |
UNSPSC Code | 24112401 |
Weight | 3kg |
Width | 710mm |