noscriptSmoking Canopy | Cromwell Tools

QMP

Smoking Canopy

3 Variations

Our Small Wall Mounted Smoking Shelter is designed for businesses needing to comply with workplace smoking legislation while saving space. It provides shelter for up to 8 smokers, making it ideal for smaller companies or areas with limited outdoor room. The shelter is built with a robust steel frame and a polycarbonate roof, ensuring durability, UV protection, and a bright interior. This practical solution offers a dedicated, weather-protected smoking area, promoting employee comfort and workplace organisation without occupying excessive space, helping businesses maintain compliance in a cost-effective manner.

Features and Benefits
• Durable steel construction with over 50% open design for ventilation
• Translucent polycarbonate panels offer up to 97% UV protection
• Easy to install, simply bolts to a suitable wall (fixings not included)
• Available in three colours: green, deep blue, and sleek light grey
• Express delivery and optional accessories like cigarette bins available