£427.00
Ex VAT
£512.40
Inc VAT
Product Details
Product Specification
Optional extras for Wall mounted Smoking Shelters
Attribute | Value |
---|---|
Brand | GPC |
Colour | Green |
Length | 2580mm |
Material | Steel |
MFR Part No. | BSOS7Z |
Product Type | Smoking Shelter Bench |
UNSPSC Code | 24112401 |
Width | 300mm |