£1439.00
Ex VAT
£1726.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This smoking shelter has powder coated punched steel sides and a sheet steel roof which is galvanised.
Features and Benefits
• No fixings required, offers quick installation
• Can be used as a wheeled shelter for easy manoeuverability
Notes
• A Fork Lift will be needed to unload these units
• Secure this smoking shelter unit by using six 600 x 600m paving slabs (not supplied)
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Height | 2040mm |
Length | 1980mm |
Material | Steel |
MFR Part No. | BSS208 |
Mounting | Floor Mounted |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Width | 1250mm |