£1249.00
Ex VAT
£1498.80
Inc VAT
Product Details
Product Specification
Finished with a green epoxy powder paint coating, this steel constructed wall mounted smoking shelter is a simple yet effective way of providing a designated smoking area for personnel. Designed to be wall mounted, the unit must be securely bolted to the wall and floor, with wall and floor Floor fixing bolts to be purchased separately.
Features and Benefits
• UK Manufactured with a 3 year guarantee
• Fire resistant
• Supplied with some assembly required
• Box section construction which makes the unit exceptionally sturdy and durable
• The roof is made up of 16mm thick triple wall polycarbonate sheet and front capping of 1mm galvanised sheet steel
• The units comes with 2 upright supports and additional panels are available
Typical Applications
• Industrial
• Institutional
• Workshops
Notes
• Comes with manufacturers 3 year guarantee
Attribute | Value |
---|---|
Additional Features | Fire-Resistant |
Brand | GPC |
Colour | Green |
Height | 2250mm |
Length | 2440mm |
Material | Steel |
MFR Part No. | BSSW6Z |
Mounting | Floor Mounted Wall Mounted |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Weight | 65kg |
Width | 1100mm |