£1439.00
Ex VAT
£1726.80
Inc VAT
Product Details
Product Specification
Designed to mark a designated smoking area for personnel, this shelter is manufactured from durable blue powder coated steel and tri-wall plastic side panels and roofing.
Features and Benefits
• UK Manufactured with a 3 year guarantee
• Supplied with some assembly required
• Can also be used as a wheeled bin shelter
• Fabricated from robust heavy duty box section for durability
• Fitted with tri-wall fluted plastic side panels and galvanised roof to protect personnel from adverse weather
Typical Applications
• Industrial
• Institutional
• Workshops
Notes
• Comes with a manufacturers 3 year guarantee
Attribute | Value |
---|---|
Additional Features | Fire-Resistant |
Brand | GPC |
Colour | Blue |
Height | 2040mm |
Length | 1980mm |
Material | Plastic |
MFR Part No. | BSS204 |
Mounting | Free Standing |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Width | 1250mm |