£1439.00
Ex VAT
£1726.80
Inc VAT
Product Details
Product Specification
A simple yet effective way of providing shelter for your bins. Manufactured from robust steel with plastic side panels for additional strength and resilience.
Features and Benefits
• No fixing required - Simply secure this unit by using six 600 x 600m paving slabs (not supplied)
• Fabricated from robust Heavy Duty Box Section
• Complemented by Tri-wall fluted Plastic side panels and galvanised sheet Steel roof
• Can also be used as a Smoking Shelter for versatility
Typical Applications
• Industrial
• Institutional
• Workshops
Notes
• Comes with a manufacturers 3 year guarantee
Attribute | Value |
---|---|
Additional Features | Fire-Resistant |
Brand | GPC |
Colour | Blue |
Height | 2040mm |
Length | 1980mm |
Material | Plastic |
MFR Part No. | BWS204 |
Mounting | Floor Mounted |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Width | 1250mm |