£4799.00
Ex VAT
£5758.80
Inc VAT
Product Details
Product Specification
With polycarbonate panels that are 200 times stronger than glass, this robust smoking shelter is a practical and ideal way to mark a designated area for personnel wishing to smoke.
Features and Benefits
• UK Manufactured with a 3 year guarantee
• Supplied with some assembly required
• Features a curved roof and drainage gutters on a firm & heavy gauge steel skeletal framework of bolted components
• PVC roof and 16mm triple wall polycarbonate side panels provide effective protection from adverse weather whilst still complying to the Smoking Regulations 2007 Act
Typical Applications
• Industrial
• Institutional
• Workshops
Notes
• Comes with a manufacturers 3 year guarantee
Attribute | Value |
---|---|
Additional Features | Fire-Resistant |
Brand | GPC |
Colour | Green |
Height | 2230mm |
Length | 2580mm |
Material | Polycarbonate PVC |
MFR Part No. | BSS27Z |
Mounting | Floor Mounted |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Width | 2430mm |