£3299.00
Ex VAT
£3958.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Our Traditional Smoking Shelters are designed to help businesses comply with UK smoking legislation by providing a designated area for smokers, keeping non-smokers unaffected and maintaining a professional workplace image. Ideal for offices, factories, and public establishments, these robust shelters enhance organisation by separating smoking areas from main entrances. With over 50% open space for rapid dispersal of cigarette fumes, they improve air quality while accommodating smokers comfortably. Available in three colours--deep blue, green, and sleek light grey--these shelters seamlessly fit into various environments, ensuring a safe and compliant smoking area for employees and contributing to a healthier workplace atmosphere.
Features and Benefits
• Robust all-weather steel construction ensures long-lasting durability
• Over 50% open area facilitates rapid dispersal of cigarette fumes, improving air quality
• Accommodates up to 9 people in the smaller unit and 12 in larger shelters for ample space
• Requires bolting to 250mm thick concrete for added stability and safety
• Powder-coated with Germ Guard Active Technology anti-bacterial paint
Attribute | Value |
---|---|
Brand | QMP |
Colour | Green |
Height | 218 |
Length | 245 |
Material | Plastic |
MFR Part No. | SS212419XGXX |
Mounting | Floor Mounted |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Width | 190 |