£3069.00
Ex VAT
£3682.80
Inc VAT
12 Variations Available
Product Details
Product Specification
The Traditional Smoking Shelter is designed to help businesses comply with UK workplace smoking legislation by creating designated smoking areas away from main entrances and exits. Ideal for offices, factories, and public establishments, it offers a practical solution for maintaining professionalism and organisation. With over 50% open area, the shelter ensures rapid dispersal of cigarette fumes, promoting better air quality. Available in deep blue, green, and sleek light grey, it seamlessly fits into various environments. This sturdy outdoor shelter provides a comfortable space for employees who smoke while ensuring compliance with regulations, enhancing overall workplace comfort and organisation.
Features and Benefits
• Robust all-weather steel construction for durability and longevity
• More than 50% open area facilitates rapid dispersal of cigarette fumes
• Accommodates up to 9 people in the smaller unit and 12 in larger shelters
• Requires bolting to 250mm thick concrete for enhanced stability
• Powder-coated with Germ Guard Active Technology anti-bacterial paint
Attribute | Value |
---|---|
Brand | QMP |
Colour | Green |
Height | 218 |
Length | 245 |
Material | Steel |
MFR Part No. | SS212419PGXX |
Mounting | Floor Mounted |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Width | 190 |