£1159.00
Ex VAT
£1390.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Our Large Wall Mounted Smoking Shelter is designed for businesses needing to comply with workplace smoking regulations while optimising outdoor space. It accommodates up to 8 smokers, making it ideal for companies with limited space. The shelter features a robust steel frame for all-weather durability and a polycarbonate roof that ensures a bright interior while providing UV protection. This practical and space-efficient solution helps businesses create a compliant, comfortable smoking area for employees, ensuring both legal adherence and employee welfare. Perfect for larger companies, factories, or offices, it is built to last while maximising available space.
Features and Benefits
• Robust all-weather steel construction for durability
• Over 50% open design for optimal airflow and ventilation
• Translucent polycarbonate roof offers up to 97% UV protection
• Easy installation with wall fixing and bolted floor legs
• Available in light grey, green, or deep blue with anti-bacterial Germ Guard Active Technology paint
Attribute | Value |
---|---|
Brand | QMP |
Colour | Blue |
Height | 227 |
Length | 300 |
Material | Steel |
MFR Part No. | SS241930CWMB |
Mounting | Wall Mounted |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Width | 190 |