£17.99
Ex VAT
£21.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The marine grade combination padlock from Squire® delivers robust security and durability, featuring a re-codable combination and a protective body cover. Enduring three hundred hours of salt spray testing, this padlock is designed for coastal wet environments, making it suitable for use on gates, sheds, and boats.
Features and Benefits
• Anti-pick lock cylinder ensures high security against unauthorised access
• Robust construction boron shackle resists tampering
• Keyed alike for convenience
Typical Applications
• Maintaining storage security in coastal and wet environments
Attribute | Value |
---|---|
Body Width | 60mm |
Brand | Squire |
EAN | 5012245039238 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | MERCURY 60 |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 6 - Fair |
Shackle Diameter | 10mm |
Shackle Length | 63.5mm |
Shackle Material | Hardened Boron |
UNSPSC Code | 46171501 |
Weatherproof | Yes |