£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Designed for domestic and commercial applications, the DCL combination padlock from Squire® features a closed shackle design with a five-pin tumbler lock mechanism for excellent security.
Features and Benefits
• Hardened steel shackle and anti-drill plate withstand tampering for enhanced security
• Corrosion resistant for padlock longevity when used in outdoor locations
• Supplied with a keyfob for easy key identification
Typical Applications
• Locking gym lockers
• Securing luggage while travelling
• Locking cabinets or drawers
• Securing toolboxes or storage boxes
• Locking bicycles or scooters
• Securing gates or fences
• Locking school or office lockers
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Stainless Steel |
Body Width | 70mm |
Brand | Squire |
EAN | 5012245014105 |
ECLASS Code | 25010105 |
MFR Part No. | DCL1 COMBI |
Padlock Type | Key Padlock |
Security Rating | Squire Security Rating: 6 - Fair |
Shackle Diameter | 9.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |