£17.99
Ex VAT
£21.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The ABUS 72/30 Aluminium Padlocks are available in two sizes, the original 72/30 and the 72/30HB with a long shackle.
All these padlocks are suitable for lock-out, tag-out applications and to this end include an array of security and resilience-enhancing features, these include a double-bolted, self-locking, hardened steel shackle with NANO PROTECT™ plating, 6-pin precision cylinder and an anodized aluminium body to help protect the padlock from corrosion, ensuring that it is suitable for use across many work sites.
These Padlocks are also ULE-validated, indicating their minimal impact on the environment. These padlocks are made from recyclable material and during manufacturing contributed almost zero waste to landfill sites.
Available in: Black, Blue, Brown, Green, Orange, Purple, Red and Yellow
Attribute | Value |
---|---|
Body Colour | Red |
Body Material | Aluminium |
Body Width | 32 |
Brand | Abus |
EAN | 4003318017889 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 1788 |
Shackle Diameter | 5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |