noscriptAbus 74/40 40mm Aluminium Padlock 1-Key Blue 59109 | Cromwell Tools

Abus

74/40 40mm Aluminium Padlock 1-Key Blue

SKU:

ABU9502290D

MPN:

59109

£20.99

Ex VAT

£25.19

Inc VAT

OUT OF STOCK

    Product Details

    Solid aluminum core with steel shackle for best physical strength and NANO-PROTECT™ for superior corrosion resistance. Automatic locking for user convenience. High precision 6-pin cylinder for better tamper resistance. Body and shackle insulated against electric shock


    Product Documents
    Product Specification
    Attribute
    Value

    Body Material

    Aluminium

    Brand

    Abus

    EAN

    4003318591099

    ECLASS Code

    25010105

    MFR Part No.

    59109

    Shackle Diameter

    7mm

    Shackle Material

    Steel

    UNSPSC Code

    46171501