£24.79
Ex VAT
£29.75
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Solid aluminum core with steel shackle for best physical strength and NANO-PROTECT™ for superior corrosion resistance. Automatic locking for user convenience. High precision 6-pin cylinder for better tamper resistance. Body and shackle insulated against electric shock
Attribute | Value |
---|---|
Body Colour | Brown |
Body Material | Aluminium |
Body Width | 40 |
Brand | Abus |
EAN | 4003318580321 |
ECLASS Code | 25010105 |
MFR Part No. | 58032 |
Shackle Diameter | 7mm |
Shackle Length | 75mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |