£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
The container padlock from Squire® features a solid steel body and boron shackle to protect high-security containers.
Features and Benefits
• 6-pin anti-pick cylinder prevents tampering and maintains high security
• Designed to resist a sustained attack for high-level protection
• Fits both new and old containers for versatility
Typical Applications
• Securing storage containers
• Locking shipping containers
• Securing storage units or lockers
• Locking sheds or outdoor storage units
• Securing commercial or industrial equipment
Approvals
• CEN Grade 4
Attribute | Value |
---|---|
Body Colour | Blue |
Body Material | Steel |
Body Width | 75mm |
Brand | Squire |
EAN | 5012245029666 |
ECLASS Code | 25010105 |
MFR Part No. | WS75S |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 9 - Elite |
Shackle Diameter | 12mm |
Shackle Material | Hardened Boron |
UNSPSC Code | 46171501 |
Weatherproof | Yes |