£14.79
Ex VAT
£17.75
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These 145 series padlocks feature a 4 digit resettable combination. Available in a range of colours, they're bright and easy to identify to make colour-coding in your building quick and simple.
Features and Benefits
• Precision extruded, cut and drilled pure aluminium bodies for strong security
• Each mechanism and shackle is plated to avoid the chemical corrosion
• Corrosion-resistant anodised coating for long-lasting security
• Available in 9 colours to suit branding or colour-coding systems
Attribute | Value |
---|---|
Body Colour | Red |
Body Material | Aluminium |
Body Width | 42mm |
Brand | Abus |
EAN | 4003318488290 |
ECLASS Code | 25010105 |
Key Type | Combination |
MFR Part No. | 48829 |
Pack Quantity | 2 Padlocks |
Padlock Type | Combination Padlock |
Security Rating | ABUS Global Protection Standard: 4 - Low |
Series | 145 |
Shackle Diameter | 6mm |
Shackle Length | 26mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |