£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
Secure medium-value items with the ABUS® 180IB padlocks. Forged with a sturdy brass body and stainless-steel shackle, these padlocks are suitable for consistent use in all environments, including harsh and severe weather conditions.
Features and Benefits
• Easy to change 4-digit resettable code
• Interior components constructed with non-corrosive materials
• Additional tampering protection to protect against theft
Typical Applications
• Severe weather conditions, at sea and ports
• Securing doors and windows
• Toolboxes
• Cupboards
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 53mm |
Brand | Abus |
EAN | 4003318320743 |
ECLASS Code | 25010105 |
MFR Part No. | 32074 |
Pack Quantity | Single |
Padlock Type | Combination Padlock |
Security Rating | ABUS Global Protection Standard: 5 - Fair |
Series | 180IB |
Shackle Diameter | 8mm |
Shackle Length | 25mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |