£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
These good looking padlocks have Die cast lock bodies with solid steel shackles. They are easy to recode and can be coded "alike" so one code opens several locks.
Steel shackle
Die cast lock body
Resettable combination
3 pins
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Die Cast Alloy |
Body Width | 20mm |
Brand | Squire |
ECLASS Code | 25010105 |
MFR Part No. | CLL20 |
Pack Quantity | 2 Padlocks |
Padlock Type | Combination Padlock |
Series | Tough Lock |
Shackle Diameter | 3.1mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |