SKU:
SQU9501405U
MPN:
CP60 2.5
£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
A combination Padlock with a hardened steel shackle and a tough Die Cast Alloy body and a high Resistant to Corrosion. It features 5 Combination wheels Spaced Comfortably Apart with 100,000 Possible Combinations. Recodable.
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Die Cast Alloy |
Body Width | 60mm |
Brand | Squire |
EAN | 5012245025743 |
ECLASS Code | 25010105 |
MFR Part No. | CP60/2.5 |
Pack Quantity | Single |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 6 - Fair |
Shackle Diameter | 10mm |
Shackle Length | 63mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |