SKU:
SQU9504766F
MPN:
VULCAN COMBI 50
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
A satin chrome die cast alloy combination padlock that has 100,000 Possible Combinations that are fully recodable. It also features a Soft Feel Cover, hardened steel shackle with a satin chrome finish and a double locking system
Attribute | Value |
---|---|
Body Colour | Blue Silver |
Body Material | Steel |
Body Width | 50mm |
Brand | Squire |
EAN | 5012245035506 |
ECLASS Code | 25010105 |
MFR Part No. | VULCAN COMBI 50 |
Pack Quantity | Single |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 5 - Fair |
Series | Vulcan Combi 50 |
Shackle Diameter | 8mm |
Shackle Length | 26mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |