SKU:
SQU9504768H
MPN:
VULCAN COMBI 60
£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
A satin chrome die cast alloy combination padlock that has 100,000 Possible Combinations that are fully recodable. It also features a Soft Feel Cover, hardened steel shackle with a satin chrome finish and a double locking system.
Attribute | Value |
---|---|
Body Colour | Blue Silver |
Body Material | Steel |
Body Width | 60mm |
Brand | Squire |
EAN | 5012245035612 |
ECLASS Code | 25010105 |
MFR Part No. | Vulcan Combi 60 |
Pack Quantity | Single |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 6 - Fair |
Series | Vulcan Combi 60 |
Shackle Diameter | 10mm |
Shackle Length | 34mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |