SKU:
SQU9504860F
MPN:
WARRIOR COMBI 55C/S
£41.49
Ex VAT
£49.79
Inc VAT
2 Variations Available
Product Details
Product Specification
A combination padlock designed with a hardened steel shackle and a die cast lock body. It has 4 wheels that has 10,000 Combinations that are fully Recodable.
Attribute | Value |
---|---|
Body Colour | Blue Silver |
Body Material | Steel |
Body Width | 55mm |
Brand | Squire |
EAN | 5012245035810 |
ECLASS Code | 25010105 |
MFR Part No. | WARRIOR COMBI 55CS |
Pack Quantity | Single |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 8 - High |
Series | Warrior Combi 55 |
Shackle Diameter | 10mm |
Shackle Length | 19mm |
Shackle Material | Hardened Boron |
UNSPSC Code | 46171501 |
Weatherproof | Yes |