£25.79
Ex VAT
£30.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Made with a hardened steel shackle, these compact combination locks are the ideal choice to improve security at your site. Suitable for a range of uses, the solid zinc body feels reliably heavy-duty, while the easy-to-use combination locking system is a convenient alternative to traditional keyed padlocks.
Features and Benefits
• Available in a choice of open or concealed shackle lock types to suit all needs
• Double bolted shackle for reduced tampering risk
• Individually resettable 4-digit code for code rotation
Typical Applications
• Secure goods against theft
• In combination with a hasp to secure premises doors and windows
Standards
• DIN EN12320
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Zinc |
Body Width | 52mm |
Brand | Abus |
ECLASS Code | 25010105 |
MFR Part No. | 8396 |
Pack Quantity | 2 Padlocks |
Padlock Type | Combination Padlock |
Security Rating | ABUS Global Protection Standard: 5 - Fair |
Series | 158 |
Shackle Diameter | 8mm |
Shackle Length | 57mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |