£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
This small padlock is perfect for on the go protection and tourist pick pocket areas. Suitable for securing suitcases and bags/backpacks, this lock fits the bill. Unlockable and relockable protection with the simple to use 3 or 4 combination wheel makes this lock reliable as it doesn't require you to carry around any fiddly keys.
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Zinc |
Body Width | 26mm |
Brand | Abus |
EAN | 4003318337208 |
ECLASS Code | 25010105 |
MFR Part No. | 33720 |
Pack Quantity | 2 Padlocks |
Padlock Type | Combination Padlock |
Security Rating | ABUS Global Protection Standard: 3 - Low |
Series | 155 |
Shackle Diameter | 3mm |
Shackle Length | 19mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |