SKU:
BDY9502040D
MPN:
LOL15 GRN
£11.10
Ex VAT
£13.32
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These unique insulated locks protect both worker safety and business security. Clad in reinforced nylon, the precision-machined cylinder, and paracentric keyway are protected against electrical hazards and tampering.
Features and Benefits
• A paracentric keyway prevents the use of a lock pick and reach pins
• Design prevents the key from being released until the shackle is closed
• Locks are compact and lightweight for user convenience
• Resistant to impact, temperature, chemicals, and corrosion
• Non-conductive, non-sparking body for extra safety
• Ribbed body design for easier gripping and handling
• 1 key supplied with each lock
Standards
• OSHA 29 CFR 1910
• UL 94-HB
Attribute | Value |
---|---|
Body Colour | Green |
Body Material | Nylon |
Body Width | 38.1mm |
Brand | Brady |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 51345 |
Pack Quantity | Single |
Padlock Type | Keyed Lockout Padlock |
Shackle Diameter | 6.35mm |
Shackle Length | 38.1mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |