£9.19
Ex VAT
£11.03
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
The 65 series padlock from ABUS® is widely used to secure lower to medium value goods and possessions from theft. Available in a wide range of variations, these padlocks a reliable choice for both internal and external security.
Features and Benefits
• Rust-free internal components for use in all weather types
• Hardened steel double bolted shackle for extra resistance to attack
• Suitable for interior and exterior use
• Supplied with 2 keys for user convenience
Typical Applications
• Secures possessions against the risk of theft
• Secures chains, doors, gates, cupboards, lockers, windows, tool boxes and sheds
Standards
• DIN E 12320
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 30mm |
Brand | Abus |
EAN | 4003318098505 |
ECLASS Code | 25010105 |
Key Type | Key Blank |
MFR Part No. | 9850 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 4 - Low |
Series | 65 |
Shackle Diameter | 50mm |
Shackle Length | 17mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |