£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Solid lock body made from Titalium™ special aluminium, high security with low weight. Hardened steel shackle with Nano Protect™ coating for extreme corrosion resistance. Paracentric keyway for increased protection. Precision cylinders. Secures items in areas of medium to high risk of theft. Ideal for chains, doors, gates, cupboards, lockers, toolboxes etc. Available in twin (3 keys), triple (4 keys) and quad (5 keys). Meets standard DIN E 12320.
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Aluminium |
Body Width | 40mm |
Brand | Abus |
EAN | 4003318563782 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 56378 |
Pack Quantity | 2 Padlocks |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 5 - Fair |
Series | 64 |
Shackle Diameter | 7mm |
Shackle Length | 23mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |