£24.79
Ex VAT
£29.75
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Solid aluminum core with steel shackle for best physical strength and NANO-PROTECT™ for superior corrosion resistance. Automatic locking for user convenience. High precision 6-pin cylinder for better tamper resistance. Body and shackle insulated against electric shock
Attribute | Value |
---|---|
Body Colour | White |
Body Material | Aluminium |
Body Width | 40mm |
Brand | Abus |
EAN | 4003318589874 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 58987 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 6 - Fair |
Series | 74 |
Shackle Diameter | 7mm |
Shackle Length | 75mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |