£19.49
Ex VAT
£23.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Lock body made of solid brass with steel shackle and shock absorbing vinyl casing. Inner components made from rust free materials. Double bolted. Paracentric keyway for increased protection. Self-locking: locking without key by pushing down the shackle. Sealed lock body with drainage channels and cover to protect the cylinder against water and dirt.
IB Aqua Safe and DIN E 12320.
Attribute | Value |
---|---|
Body Colour | Blue |
Body Material | Brass |
Body Width | 49mm |
Brand | Abus |
EAN | 4003318249884 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 24988 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 5 - Fair |
Series | 70IB |
Shackle Diameter | 8mm |
Shackle Length | 25mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |