£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
This high security padlock from ABUS® features a durable weather 'Marine Grade' cover with a drainage system. The body and shackle are made from hardened steel with steel alloy shackles for a strong and reliable security solution.
Features and Benefits
• 'NanoProtect' chrome plating technology coating provides enhanced corrosion resistance
• High precision pin tumbler cylinder with patented pinning window
• Can be keyed into many popular security keyways
• Includes a Z-Bar function which converts from key retaining to non-key retaining and back again in seconds as required
• Shackle is designed for quick exchange in a matter of seconds
• Six-pin tumbler cylinder contains anti-pick mushroom pins to protect against lock picking attempts
Typical Applications
• Secures possessions against attempted theft
Standards
• Meets DIN E 12320
Attribute | Value |
---|---|
Body Colour | Blue |
Body Material | Brass |
Body Width | 57mm |
Brand | Abus |
EAN | 4003318539343 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 53934 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 8 - High |
Series | 83 |
Shackle Diameter | 8mm |
Shackle Length | 28mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |