£11.49
Ex VAT
£13.79
Inc VAT
6 Variations Available
Product Details
Product Specification
The 65 Series long shackle padlocks are a popular choice for securing valuables. Suitable for closing off chains, doors, gates and more against attempts of theft, the NANO PROTECT™ plating provides excellent corrosion resistance to give you peace of mind.
Features and Benefits
• Solid brass lock body for durability
• Hardened steel shackle protects against tampering
• Non-corrosive inner components to protect against seizing
• NANO PROTECT™ plating for resistance to corrosion
• Precision pin cylinder to protect against tamper proofing
Typical Applications
• Secures medium value possessions against theft
• Secures chains, doors, gates, cupboards, lockers, tool boxes, windows and sheds
Standards
• DIN E 12320
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 30mm |
Brand | Abus |
EAN | 4003318122941 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 12294 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 4 - Low |
Series | 65 |
Shackle Diameter | 5mm |
Shackle Length | 60mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |