£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The Lion range of padlocks delivers superior levels of security for a wide range of applications. Suitable for use both indoors and out, the solid brass body is thicker than previous models, with a larger diameter shackle for a wider range of uses.
Features and Benefits
• Hardened steel shackle for enhanced security
• Durable solid brass body
• Double locking mechanism gives peace of mind
• Suitable for both internal and external use
Standards
• CEN EN 12320
• ISO 9001:2000
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 31.5mm |
Brand | Squire |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | LN3KA |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 2 - Low |
Shackle Diameter | 5.5mm |
Shackle Length | 19.5mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |