£10.79
Ex VAT
£12.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Body made of solid brass.
Inner components made of non-corrosive materials.
Hardened shackle.
Precision pin tumbler cylinder.
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 38mm |
Brand | Abus |
EAN | 4003318028687 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 2868 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 4 - Low |
Series | 55 |
Shackle Diameter | 7mm |
Shackle Length | 21.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |