£20.49
Ex VAT
£24.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 50mm |
Brand | Abus |
EAN | 4003318120039 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 6 - Fair |
Series | 65 |
Shackle Diameter | 8mm |
Shackle Length | 29mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |