£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Lock body made from solid brass.
Inner components made from rust-free high quality materials.
Double bolted (as of 30 mm).
Hardened shackle, stainless steel shackle (IB), brass shackle (MB), long shackle (HB).
Precision pin cylinder with mushroom pins.
Automatic locking: Locking without key by pushing down the shackle.
Paracentric keyway for increased protection against manipulation.
Can be made keyed alike to already existing keys/locks by the trade (Version Service).
incl. two keys.
Meets standard DIN E 12320.
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 50mm |
Brand | Abus |
EAN | 4003318024788 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 2478 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 7 - High |
Series | 85 |
Shackle Diameter | 8mm |
Shackle Length | 28mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |