SKU:
SQU9500510G
MPN:
510 60 KA
£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for securing commercial applications these padlocks are made from a solid brass lock body protected by armoured steel for ultra-resistance to attack. The rotating hardened steel shackle is particularly resistant to a sawing attack.
Revolving hardened steel shackle resists sawing
Hardened steel shackle
Armoured steel lock body for extra security
5 Pin tumbler lock mechanism
Suitable for
-Garages
-Warehouses
-Industrial units
-Commercial premises
-Retail outlets
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 60mm |
Brand | Squire |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 510 60 KA |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 10mm |
Shackle Length | 15mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |