SKU:
SSF9649145X
MPN:
SSF-964-9145X
£13.99
Ex VAT
£16.79
Inc VAT
Product Specification
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 63mm |
Brand | Centurion Europe |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | SP169L |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Series | Tri-Circle |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |