£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Solid Brass padlock with a hardened steel shackle that features a 5 Pin Double Locking Lock.
Attribute | Value |
---|---|
Body Colour | Gold |
Body Material | Brass |
Body Width | 42mm |
Brand | Squire |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | LN5KA |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 4 - Low |
Shackle Diameter | 8.8mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |