noscriptAbus Keyed Padlock, Keyed Alike, Brass, Yellow, 43mm Width, Weatherproof 45398 | Cromwell Tools

Abus

Keyed Padlock, Keyed Alike, Brass, Yellow, 43mm Width, Weatherproof

SKU:

ABU9507622N

MPN:

45398

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (10)

    Product Details

    40mm solid brass body and 6.5mm diameter brass shackle which are corrosion- and spark-free making them ideal for electricians and engineers. The coloured vinyl casing makes it easy to identify which personnel are working on the equipment. The keyed alike option is useful on multiple site applications where the 'green' electrician can have one key to operate all his green locks, safe in the knowledge that his other colour coded colleagues have completely different keys and cannot switch on the equipment while he is 'locked off'. Lock body and shackle made of solid brass. Double locking, automatic locking. Precision pin cylinder with mushroom counter pins. Paracentric key-way for greater protection against manipulation.
    Meets standard: DIN EN 12320.


    Product Specification
    Attribute
    Value

    Body Colour

    Yellow

    Body Material

    Brass

    Body Width

    43mm

    Brand

    Abus

    EAN

    4003318453984

    ECLASS Code

    25010105

    Key Type

    Keyed Alike

    MFR Part No.

    45398

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    ABUS Global Protection Standard: 4 - Low

    Series

    T84MB

    Shackle Diameter

    7mm

    Shackle Length

    21mm

    Shackle Material

    Brass

    UNSPSC Code

    46171501

    Weatherproof

    Yes