SKU:
ABU9502475E
MPN:
53929
£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
The ABUS® Rock closed shackle padlock is made from hardened steel alloy with a ball bearing locking mechanism for extra security. The 83 series range of padlocks offer a medium to high level of security with the ability to offer various levels of security within one keying system and is suitable for internal or external use.
Features and Benefits
• Body is treated with chrome-plated NANO PROTECT coating to resist corrosion
• Integrated Z-Barfor technology gives a 2-in1 function for both key-retaining and non-key retaining - changeable in seconds according to operator convenience
• RK cylinder is rekeyable to match the existing key
Typical Applications
• Secures possessions against the risk of theft
Standards
• Meets DIN E 12320
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Hardened Steel |
Body Width | 55mm |
Brand | Abus |
EAN | 4003318539299 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 53929 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 9 - High |
Series | 83 |
Shackle Diameter | 12mm |
Shackle Length | 37mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |