£13.49
Ex VAT
£16.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Rugged laminated steel locks that have a four pin tumbler mechanism with a key variation of 1024. The shackle is made from mild hardened steel. KA type are keyed alike.
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Steel |
Body Width | 38mm |
Brand | Squire |
EAN | 5055945210057 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 35KA |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 4 - Low |
Shackle Diameter | 7mm |
Shackle Length | 17mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |