£51.49
Ex VAT
£61.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The Stronghold solid hardened steel padlock combines compact design with market leading product performance.Its electrophoretic finish ensures excellent corrosion resistance.
Featuring a retaining key which means the key cannot be removed from the lock until the lock is returned to the locked position. Designed to resist the harshest attack with Anti-drill protection on cylinder these locks can also function reliably in the very worst weather conditions.
Meets standards CEN EN 12320/Grade CEN-4, LPCB Level-2 and ISO 9001 : 2000.
Features and benefits
• Solid hardened steel lock body
• Key Retaining (the key cannot be removed from the lock without the lock being returned to the locked state.)
• Keyed alike for ease managing large estates or facilities
• Open or closed stainless steel shackle available
• Electrophoretic finish so provides excellent corrosion resistance
• 5 pin tumbler mechanism - rekeyable
• Available with open and closed shackle
• Anti-drill protection on cylinder
Typical Applications
• Garages
• Warehouses
• Lorries
• Perimeter gates
• Trailers and high security doors
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Steel |
Body Width | 50mm |
Brand | Squire |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | SS50 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 8 - High |
Shackle Diameter | 10mm |
Shackle Length | 26mm |
Shackle Material | Stainless Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |